Clinch Standoff, 39/125" L, PK25
- Mfr # SO-440-10ZI
- Zoro # G624213364
product price:Â
$
9.15
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
39/125 in
Finish
Zinc-Plated
Hex Width
187/1000 in
Thread Diameter
#4
Sheet Hole Size
83/500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SO-440-10ZI
- Zoro #
- G624213364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 39/125 in
- Hex Width
- 187/1000 in
- Thread Diameter
- #4
- Sheet Hole Size
- 83/500 in
- Outside Diameter
- 33/200 in
- Thread Size
- #4-40
- Wire Rope Length
- 39/125 in
- Length
- 39/125 in
Details
- Finish
- Zinc-Plated
- Item
- Clinch Standoff
- Product Type
- Threaded Clinch Standoff
- Series
- SO
Description
Clinch Standoff,39/125" L,PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.