Clinch Standoff, 7/8" L, PK10
- Mfr # BSOS-832-28
- Zoro # G424213359
product price:Â
$
25.19
/pk of 10, $2.52/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
#8-32
Product Type
Threaded Clinch Standoff
Sheet Hole Size
281/1000 in
Overall Length
7/8 in
Hex Width
39/125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSOS-832-28
- Zoro #
- G424213359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Sheet Hole Size
- 281/1000 in
- Overall Length
- 7/8 in
- Hex Width
- 39/125 in
- Thread Length
- 3/8 in
- Outside Diameter
- 7/25 in
- Thread Diameter
- #8
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Product Type
- Threaded Clinch Standoff
- Item
- Clinch Standoff
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Clinch Standoff,7/8" L,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.