Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-M8-20
- Zoro # G823522922
product price:Â
$
7.69
/pk of 10, $0.77/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME B1.13M, ASTM A380
System of Measurement
Metric
Material Quality Standards
ASTM A380
Overall Length
20 mm
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M8-20
- Zoro #
- G823522922
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.13M, ASTM A380
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A380
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- REACH Compliant
- Yes
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Finish
- Passivated
- Item
- Clinch Stud
- Material
- Stainless Steel
- Thread Fit
- 6g
- Resistance Properties
- Corrosion-Resistant
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 20 mm
- Hole Size
- 8 mm
- Head Diameter
- 9.6 mm
- Thread Size
- M8x1.25
- For Screw Size
- M8
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.