Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-032-24ZI
- Zoro # G223522478
product price:Â
$
6.45
/pk of 25, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Hole Size
189/1000 in
Head Diameter
32/125 in
Material Quality Standards
ASTM B633
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-032-24ZI
- Zoro #
- G223522478
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Quality Standards
- ASTM B633
- Thread Fit
- 2A
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- REACH Compliant
- Yes
- Standards
- ASME B1.1, ASTM B633
- Rockwell Hardness
- HRB80
- Color
- Colorless
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Removable
- No
- Thread Type
- Fine
- Wire Color
- Colorless
Dimensions
- Hole Size
- 189/1000 in
- Head Diameter
- 32/125 in
- Overall Length
- 1 1/2 in
- Thread Size
- #10-32
- For Screw Size
- #10
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.