Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-0420-12ZI
- Zoro # G623523358
product price:Â
$
7.65
/pk of 25, $0.31/ea
Key Features
Thread Direction
Right Hand
For Screw Size
1/4 in
Thread Size
1/4"-20
Standards
ASME B1.1, ASTM B633
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-12ZI
- Zoro #
- G623523358
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- REACH Compliant
- Yes
- Color
- Colorless
- Rockwell Hardness
- HRB80
- Removable
- No
- Finish
- Zinc-Plated
- Thread Fit
- 2A
- Wire Color
- Colorless
Dimensions
- For Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
- Hole Size
- 249/1000 in
- Overall Length
- 3/4 in
- Head Diameter
- 337/1000 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.