Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-0420-24ZI
- Zoro # G423522445
product price:Â
$
11.39
/pk of 25, $0.46/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Hole Size
249/1000 in
For Screw Size
1/4 in
REACH Compliant
Yes
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-0420-24ZI
- Zoro #
- G423522445
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- REACH Compliant
- Yes
- Thread Type
- Coarse
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Material Quality Standards
- ASTM B633
- Dimensional Standards
- ASME B1.1
- Removable
- No
- Standards
- ASME B1.1, ASTM B633
- Rockwell Hardness
- HRB80
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Item
- Clinch Stud
- Color
- Colorless
- Wire Color
- Colorless
Dimensions
- Hole Size
- 249/1000 in
- For Screw Size
- 1/4 in
- Head Diameter
- 337/1000 in
- Overall Length
- 1 1/2 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.