Clinch Stud, PK25
- Mfr # FH-440-16ZI
- Zoro # G523524714
product price:Â
$
6.15
/pk of 25, $0.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Colorless
REACH Compliant
Yes
Overall Length
1 in
Removable
No
Hole Size
111/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-440-16ZI
- Zoro #
- G523524714
- UPC #
- -
- Country of Origin
- United States
- Color
- Colorless
- REACH Compliant
- Yes
- Removable
- No
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Dimensional Standards
- ASME B1.1
- System of Measurement
- Inch
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- RoHS Compliant
- Yes
- Standards
- ASME B1.1, ASTM B633
- Thread Fit
- 2A
- Wire Color
- Colorless
Dimensions
- Overall Length
- 1 in
- Hole Size
- 111/1000 in
- Head Diameter
- 22/125 in
- For Screw Size
- #4
- Thread Size
- #4-40
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.