Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-440-20ZI
- Zoro # G323523009
product price:Â
$
6.95
/pk of 25, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Color
Colorless
Finish
Zinc-Plated
REACH Compliant
Yes
Rockwell Hardness
HRB80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-440-20ZI
- Zoro #
- G323523009
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Color
- Colorless
- Finish
- Zinc-Plated
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- Thread Fit
- 2A
- Material Quality Standards
- ASTM B633
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Includes Nuts
- No
- Thread Type
- Coarse
- Wire Color
- Colorless
Dimensions
- Hole Size
- 111/1000 in
- For Screw Size
- #4
- Thread Size
- #4-40
- Head Diameter
- 22/125 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.