Clinch Stud, PK25
- Mfr # FHS-024-16
- Zoro # G423523800
product price:Â
$
9.29
/pk of 25, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Quality Standards
ASTM A380
Removable
No
Thread Fit
2A
For Screw Size
#10
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-024-16
- Zoro #
- G423523800
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM A380
- Removable
- No
- Thread Fit
- 2A
- Item
- Clinch Stud
- Finish
- Passivated
- REACH Compliant
- Yes
- Standards
- ASME B1.1, ASTM A380
- Dimensional Standards
- ASME B1.1
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Rockwell Hardness
- HRB70
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #10
- Overall Length
- 1 in
- Hole Size
- 189/1000 in
- Head Diameter
- 32/125 in
- Thread Size
- #10-24
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.