Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-032-6
- Zoro # G023524320
product price:Â
$
5.49
/pk of 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimensional Standards
ASME B1.1
Material Quality Standards
ASTM A380
Includes Nuts
No
Resistance Properties
Corrosion-Resistant
Standards
ASME B1.1, ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-032-6
- Zoro #
- G023524320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- For Screw Size
- #10
- Overall Length
- 3/8 in
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM A380
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM A380
- Rockwell Hardness
- HRB70
- Material
- Stainless Steel
- RoHS Compliant
- Yes
- Removable
- No
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Passivated
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.