Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-032-8
- Zoro # G523524646
product price:Â
$
5.85
/pk of 25, $0.23/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
RoHS Compliant
Yes
Head Diameter
32/125 in
For Screw Size
#10
Thread Fit
2A
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-032-8
- Zoro #
- G523524646
- UPC #
- -
- Country of Origin
- United States
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- Removable
- No
- Resistance Properties
- Corrosion-Resistant
- REACH Compliant
- Yes
- System of Measurement
- Inch
- Thread Type
- Fine
- Finish
- Passivated
- Material Quality Standards
- ASTM A380
- Includes Nuts
- No
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM A380
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB70
- Dimensional Standards
- ASME B1.1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 32/125 in
- For Screw Size
- #10
- Overall Length
- 1/2 in
- Hole Size
- 189/1000 in
- Thread Size
- #10-32
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.