Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-0420-10
- Zoro # G023523705
product price:Â
$
9.99
/pk of 25, $0.40/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Finish
Passivated
Resistance Properties
Corrosion-Resistant
Removable
No
Overall Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0420-10
- Zoro #
- G023523705
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Finish
- Passivated
- Item
- Clinch Stud
- Resistance Properties
- Corrosion-Resistant
- Removable
- No
- Rockwell Hardness
- HRB70
- Thread Fit
- 2A
- Standards
- ASME B1.1, ASTM A380
- Includes Nuts
- No
- System of Measurement
- Inch
- REACH Compliant
- Yes
- RoHS Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM A380
- Material
- Stainless Steel
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 5/8 in
- Hole Size
- 249/1000 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Head Diameter
- 337/1000 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.