Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-440-10
- Zoro # G223522621
product price:Â
$
4.99
/pk of 25, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
111/1000 in
Dimensional Standards
ASME B1.1
REACH Compliant
Yes
Rockwell Hardness
HRB70
Thread Size
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-440-10
- Zoro #
- G223522621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 111/1000 in
- Thread Size
- #4-40
- Overall Length
- 5/8 in
- Head Diameter
- 22/125 in
- For Screw Size
- #4
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Dimensional Standards
- ASME B1.1
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB70
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Removable
- No
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Finish
- Passivated
- Standards
- ASME B1.1, ASTM A380
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.