Clinch Stud, PK25
- Mfr # FHS-M3-6
- Zoro # G523523441
product price:Â
$
6.15
/pk of 25, $0.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
6g
RoHS Compliant
Yes
REACH Compliant
Yes
Overall Length
6 mm
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M3-6
- Zoro #
- G523523441
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 6g
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Finish
- Passivated
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- Standards
- ASME B1.13M, ASTM A380
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A380
- Includes Nuts
- No
- Material
- Stainless Steel
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 6 mm
- For Screw Size
- M3
- Hole Size
- 3 mm
- Head Diameter
- 4.6 mm
- Thread Size
- M3x0.50
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.