Clinch Stud, PK25
- Mfr # FHS-M4-10
- Zoro # G123524190
product price:Â
$
5.39
/pk of 25, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Removable
No
Head Diameter
5.9 mm
Material Quality Standards
ASTM A380
Standards
ASME B1.13M, ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M4-10
- Zoro #
- G123524190
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Clinch Stud
- Removable
- No
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.13M, ASTM A380
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- RoHS Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- Includes Nuts
- No
- Thread Fit
- 6g
- Finish
- Passivated
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 5.9 mm
- For Screw Size
- M4
- Hole Size
- 4 mm
- Overall Length
- 10 mm
- Thread Size
- M4x0.70
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.