Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M6-10
- Zoro # G123524022
product price:Â
$
8.79
/pk of 25, $0.35/ea
Key Features
Includes Nuts
No
For Screw Size
M6
RoHS Compliant
Yes
Material
Stainless Steel
Material Quality Standards
ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-M6-10
- Zoro #
- G123524022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M6
- Overall Length
- 10 mm
- Hole Size
- 6 mm
- Head Diameter
- 8.2 mm
- Thread Size
- M6x1.00
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Details
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A380
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- Thread Fit
- 6g
- Removable
- No
- Finish
- Passivated
- System of Measurement
- Metric
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Standards
- ASME B1.13M, ASTM A380
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.