Clinch Stud, PK50
- Mfr # FH-256-4ZI
- Zoro # G923524314
product price:Â
$
5.75
/pk of 50, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Thread Size
#2-56
Head Diameter
18/125 in
For Screw Size
#2
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-256-4ZI
- Zoro #
- G923524314
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B633
- Color
- Colorless
- Standards
- ASME B1.1, ASTM B633
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- Thread Type
- Coarse
- REACH Compliant
- Yes
- System of Measurement
- Inch
- Removable
- No
- Finish
- Zinc-Plated
- Wire Color
- Colorless
Dimensions
- Thread Size
- #2-56
- Head Diameter
- 18/125 in
- For Screw Size
- #2
- Hole Size
- 17/200 in
- Overall Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.