Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-256-8ZI
- Zoro # G123523469
product price:Â
$
5.99
/pk of 50, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Thread Size
#2-56
Includes Nuts
No
Dimensional Standards
ASME B1.1
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-256-8ZI
- Zoro #
- G123523469
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- Item
- Clinch Stud
- Thread Fit
- 2A
- Color
- Colorless
- Thread Type
- Coarse
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Thread Size
- #2-56
- For Screw Size
- #2
- Hole Size
- 17/200 in
- Overall Length
- 1/2 in
- Head Diameter
- 18/125 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.