Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-632-12ZI
- Zoro # G223523383
product price:Â
$
6.59
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimensional Standards
ASME B1.1
For Screw Size
#6
Rockwell Hardness
HRB80
Overall Length
3/4 in
Head Diameter
103/500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-632-12ZI
- Zoro #
- G223523383
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB80
- Item
- Clinch Stud
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Color
- Colorless
- Thread Type
- Coarse
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Removable
- No
- Material Quality Standards
- ASTM B633
- Standards
- ASME B1.1, ASTM B633
- Includes Nuts
- No
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #6
- Overall Length
- 3/4 in
- Head Diameter
- 103/500 in
- Hole Size
- 137/1000 in
- Thread Size
- #6-32
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.