Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-632-14ZI
- Zoro # G223522959
product price:Â
$
6.85
/pk of 50, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
7/8 in
Finish
Zinc-Plated
Rockwell Hardness
HRB80
RoHS Compliant
Yes
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-632-14ZI
- Zoro #
- G223522959
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc-Plated
- Rockwell Hardness
- HRB80
- RoHS Compliant
- Yes
- Removable
- No
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Color
- Colorless
- Thread Type
- Coarse
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM B633
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Overall Length
- 7/8 in
- Thread Size
- #6-32
- Head Diameter
- 103/500 in
- For Screw Size
- #6
- Hole Size
- 137/1000 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.