Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-832-4ZI
- Zoro # G623525192
product price:Â
$
6.25
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Head Diameter
237/1000 in
For Screw Size
#8
Hole Size
163/1000 in
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-832-4ZI
- Zoro #
- G623525192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 237/1000 in
- For Screw Size
- #8
- Hole Size
- 163/1000 in
- Overall Length
- 1/4 in
- Thread Size
- #8-32
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Includes Nuts
- No
- Removable
- No
- RoHS Compliant
- Yes
- Standards
- ASME B1.1, ASTM B633
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB80
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Item
- Clinch Stud
- Thread Fit
- 2A
- REACH Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Color
- Colorless
- System of Measurement
- Inch
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.