Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-832-5ZI
- Zoro # G023522777
product price:Â
$
6.29
/pk of 50, $0.13/ea
Key Features
Includes Nuts
No
Dimensional Standards
ASME B1.1
Finish
Zinc-Plated
RoHS Compliant
Yes
Material Quality Standards
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-832-5ZI
- Zoro #
- G023522777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 237/1000 in
- Overall Length
- 5/16 in
- Hole Size
- 163/1000 in
- For Screw Size
- #8
- Thread Size
- #8-32
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Color
- Colorless
- Standards
- ASME B1.1, ASTM B633
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Item
- Clinch Stud
- System of Measurement
- Inch
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- Removable
- No
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.