Clinch Stud, PK50
- Mfr # FH-832-6ZI
- Zoro # G123522431
product price:Â
$
6.45
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
163/1000 in
Head Diameter
237/1000 in
Includes Nuts
No
Thread Fit
2A
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-832-6ZI
- Zoro #
- G123522431
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Thread Fit
- 2A
- Finish
- Zinc-Plated
- REACH Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Removable
- No
- Color
- Colorless
- Rockwell Hardness
- HRB80
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Standards
- ASME B1.1, ASTM B633
- Wire Color
- Colorless
Dimensions
- Hole Size
- 163/1000 in
- Head Diameter
- 237/1000 in
- Thread Size
- #8-32
- For Screw Size
- #8
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.