Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M2.5-10ZI
- Zoro # G223524403
product price:Â
$
10.19
/pk of 50, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
M2.5x0.45
Finish
Zinc-Plated
Material Quality Standards
ASTM B633
Overall Length
10 mm
For Screw Size
M2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M2.5-10ZI
- Zoro #
- G223524403
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM B633
- Removable
- No
- Includes Nuts
- No
- RoHS Compliant
- Yes
- System of Measurement
- Metric
- Standards
- ASME B1.13M, ASTM B633
- Color
- Colorless
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Thread Fit
- 6g
- Wire Color
- Colorless
Dimensions
- Thread Size
- M2.5x0.45
- Overall Length
- 10 mm
- For Screw Size
- M2.5
- Head Diameter
- 4.1 mm
- Hole Size
- 2.5 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.