Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M4-15ZI
- Zoro # G823525183
product price:Â
$
7.15
/pk of 50, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
M4
Thread Fit
6g
Includes Nuts
No
Overall Length
15 mm
Hole Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M4-15ZI
- Zoro #
- G823525183
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 6g
- Includes Nuts
- No
- Finish
- Zinc-Plated
- Color
- Colorless
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.13M, ASTM B633
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Removable
- No
- RoHS Compliant
- Yes
- System of Measurement
- Metric
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M4
- Overall Length
- 15 mm
- Hole Size
- 4 mm
- Head Diameter
- 5.9 mm
- Thread Size
- M4x0.70
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.