Clinch Stud, PK50
- Mfr # FH-M5-18ZI
- Zoro # G923522525
product price:Â
$
8.99
/pk of 50, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rockwell Hardness
HRB80
Head Diameter
6.5 mm
Includes Nuts
No
Color
Colorless
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M5-18ZI
- Zoro #
- G923522525
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRB80
- Includes Nuts
- No
- Color
- Colorless
- Removable
- No
- Thread Direction
- Right Hand
- RoHS Compliant
- Yes
- Standards
- ASME B1.13M, ASTM B633
- Finish
- Zinc-Plated
- Thread Fit
- 6g
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 6.5 mm
- Hole Size
- 5 mm
- For Screw Size
- M5
- Thread Size
- M5x0.80
- Overall Length
- 18 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.