Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FHS-440-4
- Zoro # G723523791
product price:Â
$
8.35
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Thread Size
#4-40
Hole Size
111/1000 in
Material Quality Standards
ASTM A380
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-440-4
- Zoro #
- G723523791
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Item
- Clinch Stud
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Finish
- Passivated
- Dimensional Standards
- ASME B1.1
- Material
- Stainless Steel
- Standards
- ASME B1.1, ASTM A380
- Thread Fit
- 2A
- RoHS Compliant
- Yes
- System of Measurement
- Inch
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Rockwell Hardness
- HRB70
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #4-40
- Hole Size
- 111/1000 in
- For Screw Size
- #4
- Overall Length
- 1/4 in
- Head Diameter
- 22/125 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.