Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FHS-440-6
- Zoro # G123524817
product price:Â
$
8.55
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Hole Size
111/1000 in
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B1.1
Head Diameter
22/125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-440-6
- Zoro #
- G123524817
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B1.1
- Standards
- ASME B1.1, ASTM A380
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB70
- Material
- Stainless Steel
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Finish
- Passivated
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 111/1000 in
- Head Diameter
- 22/125 in
- Thread Size
- #4-40
- Overall Length
- 3/8 in
- For Screw Size
- #4
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.