Clinch Stud, PK50
- Mfr # FHS-632-5
- Zoro # G523522932
product price:Â
$
8.95
/pk of 50, $0.18/ea
Key Features
Removable
No
For Screw Size
#6
Finish
Passivated
Includes Nuts
No
REACH Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-632-5
- Zoro #
- G523522932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #6
- Hole Size
- 137/1000 in
- Head Diameter
- 103/500 in
- Overall Length
- 5/16 in
- Thread Size
- #6-32
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- Item
- Clinch Stud
- Removable
- No
- Finish
- Passivated
- Includes Nuts
- No
- REACH Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- System of Measurement
- Inch
- Thread Type
- Coarse
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- Standards
- ASME B1.1, ASTM A380
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM A380
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.