Zoro Homepage

Plate Casters

  • Mfr # AR30P1TPU

  • Zoro # G413326404


product price: $6.45
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30P1TPU
Zoro #
G413326404
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Mounting Plate Size
2 1/2 in x 3.622 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
3/8 in
Overall Wheel Width
1 1/4 in
Swivel Radius
0 in
Hub Length
1 5/8 in
Mounting Plate Width
2 1/2 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
270 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Caster Plate Hole Pattern
B
Load Rating Range
0 to 299 lb
Includes
Rigid Top Plate
Wheel Core Material
Polyurethane
Wheel/Tread Hardness Rating
Hard
Features
Light Duty Caster
Frame Finish
Zinc Plated
Includes Spanner Bushing
No
NSF Listed
No
Application
Food Service, Hospitality, Institutional, Retail Environment
Operating Temperature Range
-40 Degrees to 180 Degrees F
Includes Thread Guards
Yes
Load Capacity - Maximum
270 lb
For Surface Type
Aluminum, Asphalt, Brick, Carpet, Ceramic, Concrete, Grease, Oil, Steel, Tile, Vinyl, Wood
Swivel Raceway Type
Double Ball
Mounting Hole Type
Slot
Caster Features
Easy Turn
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 270 lb, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.