Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Casters

  • Mfr # AS40P1TPUTL

  • Zoro # G913302212


product price: $15.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS40P1TPUTL
Zoro #
G913302212
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/4 in
Mounting Plate Size
2 1/2 in x 3.622 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 7/16 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in
Hub Length
1 5/8 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
275 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
90 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Application
Food Service, Hospitality, Institutional, Retail Environment
Load Rating Range
0 to 299 lb
Features
Light Duty Caster
Operating Temperature Range
-40 Degrees to 180 Degrees F
Brake Location
Rear
Includes Thread Guards
Yes
Wheel Core Material
Polyurethane
Includes
Total Lock Brake
Frame Finish
Zinc Plated
Load Capacity - Maximum
275 lb
Includes Spanner Bushing
No
Caster Features
Easy Turn
For Surface Type
Aluminum, Asphalt, Brick, Carpet, Ceramic, Concrete, Grease, Oil, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Swivel Raceway Type
Double Ball
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 275 lb, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.