Zoro Homepage

Stem Casters

  • Mfr # AS30P1TPRTL

  • Zoro # G113302180


product price: $12.59
/ea

Key Features

Caster Stem Type
Top Plate Swivel
Tread Shape
Ball
Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Load Rating
210 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS30P1TPRTL
Zoro #
G113302180
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Wheel Dia.
3 in
Swivel Radius
4 7/16 in
Caster Stem Size
2 5/8 in x 3 3/4 in

Details

Item
Plate Caster
Caster Stem Type
Top Plate Swivel
Tread Shape
Ball
Load Rating
210 lb
Wheel/Tread Material
Rubber
Application
Food Service Equipment, Hospitality, Institutional Equipment, Retail Environment
Caster Brake Type
Total Lock
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Swivel Lock Type
Total Lock
Features
Light Duty
Caster Mounting Type
Plate
Operating Temperature Range
-40 Degrees to 180 Degrees F
Frame Finish
Zinc
Swivel Raceway Type
Precision Ball
Includes
Swivel Top Plate, Total Lock Brake
Load Capacity - Maximum
210 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 210 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.