Zoro Homepage

Stem Casters

  • Mfr # AS40G1TPU

  • Zoro # G613343164


product price: $9.89
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS40G1TPU
Zoro #
G613343164
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Stem Length
1 3/8 in
Overall Height
6 1/2 in
Caster Stem Size
7/16 x 1 3/8 in
Stem Dia.
7/16 in
Wheel Dia.
4 in
Swivel Radius
3 3/8 in

Details

Item
Stem Casters
Caster Stem Type
Grip Neck
Tread Shape
Standard
Load Rating
275 lb
Wheel/Tread Material
Polyurethane
Application
Food Service Equipment, Hospitality, Institutional Equipment, Retail Environment
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Core Color
Gray
Includes
Grip Ring Stem
Operating Temperature Range
-40 Degrees to 180 Degrees F
Caster Sub-Type
Swivel
Swivel Raceway Type
Precision Ball
Frame Finish
Zinc-Plated
System of Measurement
Inch
Caster Mounting Type
Stem
Features
Light Duty
Standards
ANSI ICWN, ANSI ICWM, NSF
Load Capacity - Maximum
275 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Frame Color
Silver
Wheel/Tread Color
Gray
For Surface Type
Asphalt, Brick, Carpet, Ceramic, Concrete, Grease, Oil, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
90 Shore A

Description

Stem Casters, 275 lb Load Rating, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 1/8 in Mounting Height, Ball, 7/16 x 1 3/8 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Zinc-Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.