Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Bronze, Half Surface Mounting, 2 in Leaf W x 83 in Leaf H, Clear Anodized

  • Mfr # CHS83HD1-HT-RH

  • Zoro # G8914586


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
83 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 7/8 in
Finish
Clear Anodized
Holes per Leaf
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS83HD1-HT-RH
Zoro #
G8914586
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
83 in
Door Leaf Thickness
0.125 in
Door Leaf Width
1 7/8 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
83 in
Frame Leaf Width
2 in
Overall Knuckle Height
2 in
Overall Width
4 1/2 in
Length
83 in
Frame Leaf Thickness
0.125 in
Width
1-7/8"
Hinge Length
83 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Finish
Clear Anodized
Holes per Leaf
12
Load Capacity
280 lb
Material
Bronze
Mounting
Half Surface
Orientation
Right Hand
Range of Motion
108 Degrees
Features
Hospital Tip; Heavy Duty, Grade 1
Item
Piano Hinge
Ligature Resistant
Yes
Pin Type
Hospital Tip
Pin Material
Geared
UL Fire Rating
UL10C
Hole Spacing
Varies
Standards
BHMA, cULus Listed
Holes
With
Hardware
Included
Color
Silver
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Number of Holes per Leaf
12
Fire Rating
3 hr
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
108 Degrees

Description

Piano Hinge, Ligature Resistant Yes, Bronze Material, 108 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 280 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Half Surface Mounting, Geared Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.