
216in 18ft SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black Finish
Mfr # S44BL18
Zoro # G815500785
product price: $24.79
/eaKey Features
Finish
Black
Color
Black
Depth (In.)
0.75 in
Width (In.)
5.5 in
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S44BL18
Zoro #
G815500785
UPC #
86787417989
Country of Origin
United States
Dimensions
Overall Length
6 in
Depth (In.)
0.75 in
Width (In.)
5.5 in
Details
Finish
Black
Color
Black
Material
Silicone
Description
Since 1952, the Pemko name has been known as a key manufacturer in weatherstripping products. Over the years as an ASSA ABLOY Group brand, we have expanded our product line into a full line of architectural door accessory products to include thresholds, fire/smoke gaskets, door bottoms, perimeter gasketing, brush seals, astragals, continuous geared hinges, fire and life-safety products, lites and louvers, and sliding door hardware. The Pemko product line offers sound-tested, smoke-labeled, fire-labeled, skid resistant, and ADA-compliant products, and aggressively pursues new product development to create solutions for new applications and requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.