This item is Discontinued.

Pemko 2746A-72 Commercial Half Saddle Threshold - 6in Width, 1/4in Height, 72in Length, Aluminum 2746A72

This item is Discontinued.

Pemko

2746A-72 Commercial Half Saddle Threshold - 6in Width, 1/4in Height, 72in Length, Aluminum (Discontinued)

Mfr # 2746A72
Zoro # G608413742
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2746A72
Zoro #
G608413742
UPC #
-
Country of Origin
United States

Description

The Pemko 2746A-72CommercialDoor HalfSaddle Thresholds have a 6'' Width, and 1/4'' Height. Pemko 2746A-72Door Saddle Thresholds Come in72'' Lengths and come in Mill Finish Aluminum. Pemko 2746A-72Half Saddle/Offset Saddle thresholds are commonly used to meet with an irregular floor surface.FeaturesHalf Saddle/Offset Saddle thresholds are commonly used to meet with an irregular floor surface. These shapes are often used when a threshold is required to meet with tile or carpet on one sideHalf Saddle/Offset Saddle thresholds are supplied predrilled, with #10-24 Phillips, flat head machine screws of appropriate lengthSpecificationsAvailable Finishes:A - Mill Finish Aluminum D - Dark Bronze Anodized AluminumWidth:6'' 152.4 mmHeight:1/4'' 6.4 mmManufacturer:PemkoCertificationsBHMA:BHMA Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.