Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

360in 30ft Adhesive Perimeter Gasketing Black Finish

  • Mfr # S88BL30

  • Zoro # G715500670


product price: $59.84
/ea

Key Features

Finish
Black
Color
Black
Material
Silicone
Width (In.)
8.82 in
Depth (In.)
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S88BL30
Zoro #
G715500670
UPC #
86787509417
Country of Origin
United States

Dimensions

Overall Length
9 in
Width (In.)
8.82 in
Depth (In.)
1.02 in

Details

Finish
Black
Color
Black
Material
Silicone

Description

Since 1952, the Pemko name has been known as a key manufacturer in weatherstripping products. Over the years as an ASSA ABLOY Group brand, we have expanded our product line into a full line of architectural door accessory products to include thresholds, fire/smoke gaskets, door bottoms, perimeter gasketing, brush seals, astragals, continuous geared hinges, fire and life-safety products, lites and louvers, and sliding door hardware. The Pemko product line offers sound-tested, smoke-labeled, fire-labeled, skid resistant, and ADA-compliant products, and aggressively pursues new product development to create solutions for new applications and requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.