
48in 4ft Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Finish Aluminum Finish
Mfr # 411ARL48
Zoro # G815501850
product price:Â $78.85
/ea
Free Shipping & Returns
Key Features
Length
48 in
Color
Mill Finish Aluminum
Width
2 in
Material
Anodized Aluminum and Sponge Neoprene
Finish
Mill Finish Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411ARL48
Zoro #
G815501850
UPC #
86787074199
Country of Origin
United States
Dimensions
Length
48 in
Width
2 in
Depth (In.)
2 in
Details
Color
Mill Finish Aluminum
Material
Anodized Aluminum and Sponge Neoprene
Finish
Mill Finish Aluminum
Description
Since 1952, the Pemko name has been known as a key manufacturer in weatherstripping products. Over the years as an ASSA ABLOY Group brand, we have expanded our product line into a full line of architectural door accessory products to include thresholds, fire/smoke gaskets, door bottoms, perimeter gasketing, brush seals, astragals, continuous geared hinges, fire and life-safety products, lites and louvers, and sliding door hardware. The Pemko product line offers sound-tested, smoke-labeled, fire-labeled, skid resistant, and ADA-compliant products, and aggressively pursues new product development to create solutions for new applications and requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.