52"L x 1-1/2"L, Aluminum Door Drip Edge
Mfr # 346C52
Zoro # G2632707
product price: $32.29
/eaKey Features
For Use With
48 in Wide Doors
Overall Length
52 in
Projection
2 1/2 in
Finish
Anodized
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
346C52
Zoro #
G2632707
UPC #
086787268000
Country of Origin
United States
Dimensions
Overall Length
52 in
Overall Height
1 1/2 in
Length
52 in
Flange Height
5/8 in
Flange Thickness
0.093 in
Flange Width
2-1/2"
Details
For Use With
48 in Wide Doors
Projection
2 1/2 in
Finish
Anodized
Color
Clear
Item
Door Drip Guard
Flange Material
Aluminum
Standards
UL 4L10 Listed
UL Fire Rating
UL10C
Material
Aluminum
Flange Finish
Anodized
Features
Slotted Holes
Includes Hardware
Hardware Included
Description
Door Drip Guard, Flange Height 5/8 in, Anodized Finish, Projection 2 1/2 in, Length 52 in, Flange Thickness 0.093 in, Overall Height 1 1/2 in, Material Aluminum, For Use With 48 in Wide Doors, Includes -, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.