Zoro Homepage

8 ft. Aluminum Double Door Weatherstrip with 3/8" Brush Insert

  • Mfr # 18041DNB96

  • Zoro # G9968226


product price: $59.89
/ea

Key Features

For Use With
Wood and Hollow Metal Pair of Doors
Overall Length
96 in
Projection
3/8 in
Color
Dark Bronze
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18041DNB96
Zoro #
G9968226
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Insert Size
3/8 in
Overall Height
1 1/8 in
Flange Width
3/4 in
Flange Thickness
0.25 in
Overall Width
1 1/8 in
Flange Height
1/4 in

Details

For Use With
Wood and Hollow Metal Pair of Doors
Projection
3/8 in
Color
Dark Bronze
Item
Door Weatherstripping
Insert Color
Black
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22 Door Gasketing and Edge Seal Systems, GREENGUARD Gold Certified, UL 1784 - Standard for Air Leakage Tests of Door Assemblies and Other Opening Protectives, UL 4L10 listed
Hardware
Included
UL Fire Rating
UL10C
Max. Door Gap
1/2 in
Fire Rated
3 hr
Sold As
Strip
Flange Finish
Anodized
Stays Flexible to
-40 Degrees F
Insert Type
Brush
Flange Color
Dark Bronze
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Hardware
Hardware Included
Sweep Type
Brush
Flange Projection
1/4 in

Description

Door Weatherstripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.