Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Door Bottom, 27/32 x 36 In

  • Mfr # 434ARL36

  • Zoro # G1261583


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Color
Gray
Width
27/32 in
Material
Anodized Aluminum and Sponge Neoprene
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434ARL36
Zoro #
G1261583
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
27/32 in
Overall Length
36 in
Flange Width
1-5/16"
Flange Height
1 3/16 in
Insert Size
3/4 in
Flange Thickness
0.844 in
Overall Height
1 5/16 in
Overall Width
7/8 in
Depth (In.)
1.3 in

Details

Color
Gray
Material
Anodized Aluminum and Sponge Neoprene
Housing Material
Aluminum
Insert Color
Black
Hardware
Included
Finish
Mill
Projection
3/4 in
Insert Material
Neoprene
Flange Finish
Mill
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Insert Type
Sponge
Item
Automatic Door Bottom
Flange Material
Aluminum
UL Fire Rating
UL10C
For Use With
36 in Wide Doors
Performance
Full Mortise
Drop Bar Material
Neoprene
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Product Type
Door Bottom
Includes
Mountin Screws
Features
Full Mortise
For Use With Door Type
Automatic Door
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Automatic Door Bottom, Housing Material Aluminum, Includes Mountin Screws, Features Full Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.