Zoro Homepage

Automatic Door Bottom, 3/8x36 In, Aluminum

  • Mfr # 4131CRL36

  • Zoro # G1928875


product price: $71.79
/ea

Key Features

Length
36 in
Color
Clear
Width
3/8 in
Material
Anodized Aluminum and Sponge EPDM
Flange Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4131CRL36
Zoro #
G1928875
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/8 in
Insert Size
3/8 in
Flange Width
1-7/8"
Flange Height
1 7/8 in
Overall Length
36 in
Flange Thickness
0.594 in
Overall Width
3/8 in
Overall Height
1 7/8 in
Depth (In.)
0.9 in

Details

Color
Clear
Material
Anodized Aluminum and Sponge EPDM
Flange Material
Aluminum
Drop Bar Material
Neoprene
Performance
Heavy Duty
Housing Material
Aluminum
For Use With
38 in Wide Doors
Projection
3/4 in
Insert Type
Sponge
Item
Automatic Door Bottom
UL Fire Rating
UL10C
Flange Finish
Anodized
Insert Material
Neoprene
Insert Color
Black
Finish
Anodized
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Product Type
Door Bottom
Includes
Mountin Screws
Performance Grade
1
Includes Hardware
Hardware Included
For Use With Door Type
Automatic Door

Description

Automatic Door Bottom, Housing Material Aluminum, Includes Mountin Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.