Common Nail, 3/4 in L, 1D, Brass, Brass Plated Finish
Mfr # NL1634BB
Zoro # G400873744
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Length
3/4 in
Penny Size
1D
Material
Brass
Finish
Brass Plated
Approx. Pkg. Qty.
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NL1634BB
Zoro #
G400873744
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3/4 in
Penny Size
1D
Details
Item
Common Nail
Material
Brass
Finish
Brass Plated
Approx. Pkg. Qty.
1
Head Type
Flat
Description
Since 1952, the Pemko name has been known as a key manufacturer in weatherstripping products. Over the years as an ASSA ABLOY Group brand, we have expanded our product line into a full line of architectural door accessory products to include thresholds, fire/smoke gaskets, door bottoms, perimeter gasketing, brush seals, astragals, continuous geared hinges, fire and life-safety products, lites and louvers, and sliding door hardware. The Pemko product line offers sound-tested, smoke-labeled, fire-labeled, skid resistant, and ADA-compliant products, and aggressively pursues new product development to create solutions for new applications and requirements.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.