Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pemko Door Bottom, 1-3/4x36", Aluminum Channel 2170DV36

Door Bottom, 1-3/4x36", Aluminum Channel (Discontinued)

  • Mfr # 2170DV36
  • Zoro # G0867564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170DV36
Zoro #
G0867564
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 3/4 in
Insert Size
9/16 in
Flange Thickness
1 3/4 in
Flange Height
1 in

Details

For Use With
Wood and Metal Doors
Finish
Dark Bronze
Color
Dark Brown
Standards
Fire rated UL10C Posative Pressure, ASTM E-283 Air infiltration tested, Sound Tested - ASTM E90
Hardware
Included
Insert Material
PemkoPrene or Vinyl
UL Fire Rating
UL10C
Housing Material
Aluminum Channel
Item
Door Bottom

Description

Door Bottom, Dark Bronze Finish, Insert Size 9/16 in, Flange Height 1 in, Width 1 3/4 in, Length 36 in, Insert Material PemkoPrene or Vinyl, Housing Material Aluminum Channel, Color Dark Brown, Flange Thickness 1 3/4 in, Hardware Included, For Use With Wood and Metal Doors, Standards Fire rated UL10C Posative Pressure, ASTM E-283 Air infiltration tested, Sound Tested - ASTM E90, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.