Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pemko Door Bottom, 1-3/4x36 In, Aluminum Channel 2170DV36

Door Bottom, 1-3/4x36 In, Aluminum Channel (Discontinued)

  • Mfr # 2170DV36
  • Zoro # G2386754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170DV36
Zoro #
G2386754
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 3/4 in
Flange Height
1 in
Flange Thickness
1 3/4 in
Insert Size
9/16 in

Details

Color
Dark Brown
Insert Material
PemkoPrene or Vinyl
Housing Material
Aluminum Channel
Hardware
Included
UL Fire Rating
UL10C
Item
Door Bottom
Finish
Dark Bronze
For Use With
Wood and Metal Doors
Standards
Fire rated UL10C Posative Pressure, ASTM E-283 Air infiltration tested, Sound Tested - ASTM E90

Description

Door Bottom, Dark Bronze Finish, Insert Size 9/16 in, Flange Height 1 in, Width 1 3/4 in, Length 36 in, Insert Material PemkoPrene or Vinyl, Housing Material Aluminum Channel, Color Dark Brown, Flange Thickness 1 3/4 in, Hardware Included, For Use With Wood and Metal Doors, Standards Fire rated UL10C Posative Pressure, ASTM E-283 Air infiltration tested, Sound Tested - ASTM E90, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.