Zoro Homepage

Door Bottom, 5/32 x 36 In, Stainless Steel

  • Mfr # 321SSN36

  • Zoro # G1186823


product price: $43.29
/ea

Key Features

Length
36 in
Color
Black
Width
5/32 in
Finish
Brushed
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321SSN36
Zoro #
G1186823
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
5/32 in
Overall Length
36 in
Flange Height
15/16 in
Flange Width
7/8"
Flange Thickness
0.188 in
Insert Size
9/16 in
Overall Width
3/16 in

Details

Color
Black
Finish
Brushed
Insert Color
Black
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), UL 1784
Insert Material
Neoprene
Item
Door Sweep
Projection
9/16"
Hardware
Included
Housing Material
Stainless Steel
UL Fire Rating
UL10C
Flange Material
Stainless Steel
For Use With
Wood and Metal Doors
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Product Type
Door Bottom
Includes
Hardware
Features
Slotted Holes, Surface Mounted
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Stainless Steel, Includes Hardware, Features Slotted Holes, Surface Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.