Zoro Homepage

Door Bottom, 5/32 x 60 In, Stainless Steel

  • Mfr # 321SSN72

  • Zoro # G2277931


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Length
60 in
Color
Black
Width
5/32 in
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), UL 1784
For Use With
Wood and Metal Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321SSN72
Zoro #
G2277931
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
5/32 in
Flange Width
7/8"
Insert Size
9/16 in
Flange Height
15/16 in
Flange Thickness
0.188 in
Overall Length
72 in
Overall Width
3/16 in

Details

Color
Black
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), UL 1784
For Use With
Wood and Metal Doors
Insert Material
Neoprene
Projection
9/16"
Insert Color
Black
Hardware
Included
Finish
Brushed
Item
Door Sweep
UL Fire Rating
UL10C
Housing Material
Stainless Steel
Flange Material
Stainless Steel
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Product Type
Door Bottom
Includes
Hardware
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Features
Slotted Holes, Surface Mounted

Description

Door Sweep, Housing Material Stainless Steel, Includes Hardware, Features Slotted Holes, Surface Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.