Zoro Homepage

Door Bottom, 5/32 x 72 In, Stainless Steel

  • Mfr # 321SSN80

  • Zoro # G1701122


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Length
72 in
Color
Black
Width
5/32 in
For Use With
Wood and Metal Doors
Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321SSN80
Zoro #
G1701122
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
5/32 in
Overall Length
72 in
Flange Width
7/8"
Flange Thickness
0.188 in
Flange Height
15/16 in
Insert Size
9/16 in
Overall Width
3/16 in

Details

Color
Black
For Use With
Wood and Metal Doors
Finish
Brushed
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), UL 1784
Item
Door Sweep
UL Fire Rating
UL10C
Projection
9/16"
Housing Material
Stainless Steel
Insert Material
Neoprene
Hardware
Included
Insert Color
Black
Flange Material
Stainless Steel
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Product Type
Door Bottom
Includes
Hardware
Features
Slotted Holes, Surface Mounted
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Stainless Steel, Includes Hardware, Features Slotted Holes, Surface Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.