Zoro Homepage

Door Bottom, 5/32 x 84 In, Stainless Steel

  • Mfr # 321SSN84

  • Zoro # G0353507


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
84 in
Color
Black
Width
5/32 in
Housing Material
Stainless Steel
Flange Height
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321SSN84
Zoro #
G0353507
UPC #
-
Country of Origin
United States

Dimensions

Length
84 in
Width
5/32 in
Flange Height
15/16 in
Insert Size
9/16 in
Flange Thickness
0.188 in
Overall Length
84 in
Flange Width
7/8"
Overall Width
3/16 in

Details

Color
Black
Housing Material
Stainless Steel
Projection
9/16"
Finish
Brushed
Hardware
Included
Flange Material
Stainless Steel
Insert Material
Neoprene
For Use With
Wood and Metal Doors
Insert Color
Black
UL Fire Rating
UL10C
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), UL 1784
Item
Door Sweep
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Product Type
Door Bottom
Includes
Hardware
ANSI/BHMA Finish
Unfinished
Features
Slotted Holes, Surface Mounted
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Stainless Steel, Includes Hardware, Features Slotted Holes, Surface Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.