Zoro Homepage

Door Bottom, Aluminum, 48 in.L

  • Mfr # 2173AV48

  • Zoro # G9420774


product price: $62.19
/ea

Key Features

Length
48 in
Color
Gray
Width
1 3/4 in
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173AV48
Zoro #
G9420774
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 3/4 in
Flange Width
1-3/4"
Flange Height
1 1/8 in
Insert Size
11/16 in
Overall Length
48 in
Flange Thickness
0.688 in
Overall Height
1 11/16 in
Overall Width
1 3/4 in
Door Width - Maximum
1 3/4 in

Description

Door Sweep, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.